Learn More
Kautex™ HDPE Wide Neck Square Bottles
Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.
Brand: Kautex™ 2000071140
214.33 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Additional Details : Weight : 5.40000kg
Description
- Wide neck opening facilitates filling and cleaning
- Square shape saves storage space
- Includes recessed labeling field
- Ideal for liquids, pastes and granulates
- Three types of closures available separately
- Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
- Use for packaging, sending samples, transporting, storage
- Leakproof
Specifications
750 mL | |
42.5 mm | |
HDPE | |
90/Cs. | |
No | |
188 mm |
Natural | |
Packaging, Sending Samples, Transport, Storage | |
90 | |
Available in black, blue, or red. | |
Square | |
Wide Neck Bottle |