missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polyethylene Wide Neck Jars
Manufactured from HDPE for strength and durability. Kautex™ Polyethylene Wide Neck Jars provide easy to fill openings to minimize waste.
£1.60 - £622.69
Specifications
Color | Natural |
---|---|
Material | HDPE |
Closure Included | No |
Shape | Round |
Product Type | Wide Neck Jar |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Height (Metric) | Price | Quantity & Availability | |||
17888117
|
Kautex™
2000071492 |
100 mL | 31 mm | 77 mm |
£622.69
Pack of 700 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10490781
|
Kautex™
2000070541 |
250 mL | 41 mm | 98 mm |
£1.60
Each |
In Stock
Log in to see stock. |
|||
10208850
|
Kautex™
2000070542 |
500 mL | 53 mm | 122 mm |
£1.60
Each |
In Stock
Log in to see stock. |
|||
17828117
|
Kautex™
2000070543 |
750 mL | 53 mm | 130 mm |
£234.10
Pack of 108 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10400981
|
Kautex™
2000070544 |
1000 mL | 67 mm | 153 mm |
£5.05
Each |
In Stock
Log in to see stock. |
|||
15991391
|
Kautex™
2000070545 |
1500 mL | 67 mm | 173 mm |
£177.00
Pack of 48 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10370691
|
Kautex™
2000071066 |
2000 mL | 67 mm | 126 x 192 mm |
£4.95
Each |
In Stock
Log in to see stock. |
|||
10400791
|
Kautex™
2000070545 |
1500 mL | 67 mm | 173 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Round, sturdy, easy to clean and leakproof
- Particularly suitable for storage, transport or disposal of powdery or granulated materials
- Closures are not included
Applications:
- packaging
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
Natural | |
No | |
Wide Neck Jar |
HDPE | |
Round |