missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 12 CN
£211.00 - £1555.00
Specifications
Particle Size | 10 to 15 μm |
---|---|
Pore Size | 60 Å |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Surface Area (Metric) | 350 m2/g |
Product Code | Brand | Sorbent | Stationary Phase | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sorbent | Stationary Phase | Quantity | Price | Quantity & Availability | |||
10368101
|
Macherey-Nagel™
711015.100 |
POLYGOPREP CN | POLYGOPREP 60 to 12 | 0.1 kg |
£211.00
100g |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
10506301
|
Macherey-Nagel™
711014.1000 |
POLYGOPREP NH2 | POLYGOPREP 60 to 30 | 1 kg |
£1250.00
1000g |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
10651482
|
Macherey-Nagel™
711015.1000 |
POLYGOPREP CN | POLYGOPREP 60 to 12 | 1 kg |
£1555.00
1000g |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
Specifications
10 to 15 μm | |
Liquid Chromatography | |
350 m2/g | |
Silica |
60 Å | |
2 to 8 | |
Polygoprep | |
Liquid Chromatography |