missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 30 C8
£169.00 - £1265.00
Specifications
Particle Size | 25 to 40 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 30 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10747652
|
Macherey-Nagel™
711470.100 |
100 g |
£169.00
100g |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
10525781
|
Macherey-Nagel™
711470.1000 |
1 kg |
£1265.00
1000g |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
Specifications
25 to 40 μm | |
POLYGOPREP 60 to 30 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP C8 | |
Polygoprep | |
Liquid Chromatography |