missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 80 C18
£149.00 - £1105.00
Specifications
Particle Size | 63 to 100 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 80 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10266261
|
Macherey-Nagel™
711011.100 |
0.1 kg |
£149.00
100g |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
10022741
|
Macherey-Nagel™
711011.1000 |
1 kg |
£1105.00
1000g |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
10300255
|
Macherey-Nagel™
711011.1000 |
1 kg |
£1105.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Specifications
63 to 100 μm | |
POLYGOPREP 60 to 80 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP C18 | |
Polygoprep | |
Liquid Chromatography |