missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Polyimide Cryogenic Glove
Polyimide Cryogenic Gloves have been specially developed for the handling of very cold objects stored in the vapour phase of liquid nitrogen (ranging from -120°C to -190°C).
Brand: Scilabub™ GLO/CMEM
Description
- Developed for handling very cold objects, typically those stored in the vapour phase of liquid nitrogen (in the range -120°C to -190°C)
- Gloves should not actually be immersed in liquid nitrogen
- The outer layer is waterproof material to resist condensed water on cold surfaces
- Permeable to gases (including water vapour) for enhanced user comfort so that there is no clammy condensation inside
- Stitch holes unsealed to reduce bulk around the fingers
- Very durable, and retain flexibility (albeit with some stiffening) for long periods in cold atmospheres
- Polyimide outer material, polyolefin with some polyester as filling and cotton liner
- Manufactured to EN511
Specifications
PPE Category III | |
Blue | |
Powder Free | |
Medium | |
-190°C | |
1 Pack | |
500 mm |
Polyimide | |
Fabric | |
Cryogenic Gloves | |
Non-sterile | |
Cotton | |
Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scilabub™ Polyimide Cryogenic Glove > Size: Medium
Spot an opportunity for improvement?Share a Content Correction