missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Polyimide Cryogenic Glove
Polyimide Cryogenic Gloves have been specially developed for the handling of very cold objects stored in the vapour phase of liquid nitrogen (ranging from -120°C to -190°C).
£326.00
Specifications
Classification | PPE Category III |
---|---|
Product Type | Cryogenic Gloves |
Temperature (Metric) Max | -190°C |
Liner Material | Cotton |
Quantity | 1 Pack |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12981185
|
Scilabub™
GLO/CMEL |
Large |
£326.00
1 pair |
In Stock
Log in to see stock. |
|||||
12342239
|
Scilabub™
GLO/CMEM |
Medium |
£326.00
1 pair |
In Stock
Log in to see stock. |
|||||
12961185
|
Scilabub™
GLO/CMES |
Small |
£326.00
1 pair |
In Stock
Log in to see stock. |
|||||
Description
- Developed for handling very cold objects, typically those stored in the vapour phase of liquid nitrogen (in the range -120°C to -190°C)
- Gloves should not actually be immersed in liquid nitrogen
- The outer layer is waterproof material to resist condensed water on cold surfaces
- Permeable to gases (including water vapour) for enhanced user comfort so that there is no clammy condensation inside
- Stitch holes unsealed to reduce bulk around the fingers
- Very durable, and retain flexibility (albeit with some stiffening) for long periods in cold atmospheres
- Polyimide outer material, polyolefin with some polyester as filling and cotton liner
- Manufactured to EN511
Specifications
PPE Category III | |
-190°C | |
1 Pack | |
500 mm |
Cryogenic Gloves | |
Cotton | |
Water |