missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Polymax 1040 (5° Tilt Angle)
The Polymax 1040 can be integrated into the incubation system, making temperature controlled applications possible.
Brand: Heidolph™ 543-42205-06
Additional Details : Weight : 8.28000kg
Description
- The 1000 series device can be integrated into the incubation system. This makes temperature-controlled applications with the Polymax 1040 possible.
- With a load weight of up to 5 kg, all the required samples can be moved on this platform wave shaker. The speed can be adjusted between 2 to 50 rpm and the device can be operated either continuously or with a timer (max. 120 minutes).
Specifications
230 V | |
UK Plug |