missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polymethylpentene Forceps
Manufactured with PMP for very good resilience. VITLab™ Polymethylpentene Forceps are ideal for use in bottling and decanting.
£22.95 - £29.85
Specifications
Tip Style | Pointed |
---|---|
Material | PMP |
Product Type | Forceps |
Quantity (No. per Case) | 10/Pack |
For Use With (Application) | For autoclaving and microwaves, bottling and decanting |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11717202
|
Vitlab™
67895 |
115 mm |
£22.95
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15751996
|
Vitlab™
67995 |
145 mm |
£29.85
Pack of 10 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- White, Pointed, Elastic
Specifications
Pointed | |
Forceps | |
For autoclaving and microwaves, bottling and decanting |
PMP | |
10/Pack | |
Forceps |