missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ Polymethylpentene Griffin Beakers
Provides glass-like clarity
£19.55 - £142.00
Specifications
Color | Transparent |
---|---|
Material | PMP |
For Use With (Application) | For Glass-Like Clarity |
Temperature (English) Max. Operating | 302°F |
Temperature (Metric) Max. Operating | 150°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15722086
|
BrandTech™
60503 |
10 mL |
£19.55
Pack of 12 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15782086
|
BrandTech™
60903 |
150 mL |
£53.40
Pack of 12 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15702096
|
BrandTech™
61103 |
400 mL |
£36.10
Pack of 6 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15722096
|
BrandTech™
61203 |
600 mL |
£56.35
Pack of 6 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
12743409
|
BrandTech™
61503 |
2000 mL |
£88.10
Pack of 6 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10039252
|
BrandTech™
61603 |
3000 mL |
£109.00
Pack of 4 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15732096
|
BrandTech™
61703 |
5000 mL |
£142.00
Pack of 4 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- Easily readable
- Printed red scale; not raised
Specifications
Transparent | |
For Glass-Like Clarity | |
150°C | |
Autoclavable | |
ISO 7056 |
PMP | |
302°F | |
Beaker | |
Yes | |
Red Graduated Scale |