missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica™ Polymix™ PX-MFC 90 D Hammer or Cutting Mill
Polymix™ MFC 90 D features easy to change grinding attachments and sieves extending the range of samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.
£6560.00 - £6925.00
Specifications
Dimensions (L x W x H) | 325 x 251 x 480 mm |
---|---|
Hertz | 50/60 Hz |
Voltage | 230 V |
Watts | 1000 W |
Weight (Metric) | 12 kg |
Product Code | Brand | Product Type | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Plug Type | Price | Quantity & Availability | ||||
12829035
|
Kinematica™
35010022 |
Hammer Grinding Mill | GB plug |
£6560.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
12839035
|
Kinematica™
35010032 |
Blade Grinding Mill | UK plug |
£6925.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
Description
Polymix™ MFC 90 D features easy to change grinding attachments and sieves extending the range of samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.
- Working volume approx. 300mL (volume of the funnel)
- 600W high frequency 3 phase motor with speed regulation from 50rpm up to 6, 000rpm
- Integrated overheating, overload and blocking protection
- Safety switch for automatic off
- Energy saving through automatic standby mode
- Hammer grinding or blade grinding attachment
- Sieves in different mesh sizes from 0.2mm up to 6mm Suitable for all dry milling applications in the laboratory, including dry milling of dried, non-fatty, stringy and ductile products such as wood, bark, roots, leaves, straw, cork etc. and dried, non-fatty, hard and brittle materials such as cereals, grain, malt, raw and roasted coffee, beans, oats, nutshells, amber, mortar, etc.
Specifications
325 x 251 x 480 mm | |
230 V | |
12 kg |
50/60 Hz | |
1000 W |