missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyolefin Cryogenic Label Sheets
Withstands cryogenic freezer storage conditions, as well as autoclaving, boiling water baths and centrifugation. Fisherbrand™ Polyolefin Cryogenic Label Sheets are pre-cut, peel off labels designed for use at cryogenic temperatures.
£103.00 - £141.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Shape | Rectangle |
Temperature Range (Metric) | -196°C to +150°C |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Labels per Sheet | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Labels per Sheet | Price | Quantity & Availability | ||
12652580
|
Fisherbrand™
|
White | 43 x 19 mm | Cryogenic vials | 52 |
£141.00
Pack of 1040 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
15316148
|
Fisherbrand™
|
Red | 33 x 13 mm | 1.5 mL tubes | 85 |
£103.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- Temperature resistance -196°C to 150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically inert resistant to most solvents and caustic agents.
- Adhere to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
- Rainbow packs contain 4 sheets of each Blue, Green, Orange, Red, Yellow
Specifications
Autoclavable | |
Acrylic | |
Rectangle | |
-196°C to +150°C |