missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 72 x 13 mm
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Green
Magenta
White
Yellow
Unit Size:
Each
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 6 x 12 |
| Autoclavable | Autoclavable |
| Color | Magenta |
| Holds | Tubes (13 mm), Tubes (5 to 10 mL) |
| Material | Fiberglass-reinforced Polyethylene |
| Positions | 72 |
| Shape | Teardrop-shaped Openings |
| Shelves | None |
| Stackable | Yes, When Empty |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction