missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle

Product Code. p-8003069 Shop All Bürkle Products
Click to view available options
Material:
POM
Polypropylene
Tubing Size:
1.6 mm
6.5 mm dia. x 50 mm
8 mm dia. x 50 mm
9.5 mm dia x 50 mm
9.5 mm dia. x 50 mm
Description:
With valve
Without valve
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 15268998

missing translation for 'mfr': Buerkle™ 87431101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Manufactured from polyoxymethylene or polypropylene
  • Maximum flow possible
  • Easy single-handed operation
  • Secure O-ring guarantees that couplings are leakproof
  • Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
  • Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
  • Couplings simply connect to each other, automatically clicking into place and opening the valves
  • When disconnecting, the valves are automatically sealed, no leakage occurs
TRUSTED_SUSTAINABILITY

Specifications

Description With valve
Diameter (Metric) Inner 1.6 mm
Material POM
Overall Length (Metric) 36 mm
For Use With 1.6 mm Hose
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 25/Scale
Tubing Size 1.6 mm
Thread Size NW 3.2 mm
Includes Female connections, hose nozzle
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 80°C
Product Type Rapid Coupling
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.