missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene 0.1mL Micro-Insert for wide opening vial
354.35 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- 0.1mL PP Micro-Insert
- 29 x 6mm
- Clear
- 10mm top
- With filling lines
Specifications
Micro Insert with attached spring | |
6 mm | |
0.3 mL | |
<4 μL | |
29 mm |
Clear | |
Polypropylene | |
Micro Sampling | |
Conical Bottom | |
10 x 100 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction