missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Polypropylene 96 Deep Well Plate
High Clarity and Pre-Sterilized 96 well plate.
Brand: Axygen™ P-DW-12-HC-S
267.51 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Deep well (1.2 mL)
- High clarity
- Pre-sterilized
Order Info
dimBottom
Specifications
Yes | |
8 x 12 | |
Polypropylene | |
Sterile | |
Round Bottom (U-well) | |
For High Throughput Screening, Sample Collection, Compound Storage, Compound Libraries, and Combinatorial Chemistry Applications | |
Yes |
Standard | |
96 Deep-Well Plate | |
96 | |
1.2 mL | |
Yes | |
50/Pk. |