missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene 96-well F-Bottom Microplates

Click to view available options
Color:
Black
Clear
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Traceability to production through a defined LOT number system
- Applications: - Long-term storage of active agents - Storage of patient samples in diagnostics - Storage of DNA or RNA, stock cultures
- Uniform external dimensions
- Well-to-well spacing 9 mm
- Alphanumeric well coding High chemical resistance
- High temperature resistance (-196 to +121°C)
- Sealable with adhesive films and heat sealer or CapMats
- Solid bottom
- Well profile: F-Bottom/chimney well (flat bottom)
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Well Shape | Flat Bottom (F-well) |
| For Use With (Application) | Long-term storage of active agents |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction