missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A10 Light Duty Coveralls with Hood
Offering CE Simple (minimal risk) protection for the user engaged in light duty tasks and basic contamination control. Kimberly-Clark™ KleenGuard™ A10 Light Duty Coveralls with Hood are manufactured from spunbond polypropylene material.
Specifications
Product Type | General Purpose Coveralls |
---|---|
Material | Polypropylene |
Color | Blue |
Disposable | Limited-use |
Sterility | Non-sterile |
Description
- Silicone-free and individually packed
- Reduces the risk of heat stress
- Easy fastening snap front
- Triple-stitched seams to help protect against tearing
- Offers complete freedom of movement with comfortable body design and elasticated cuffs, ankles and waist
Specifications
General Purpose Coveralls | |
Blue | |
Non-sterile | |
General Maintenance, Contract Cleaning, Construction |
Polypropylene | |
Limited-use | |
Yes | |
Regular |