missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Thread Adapter

Product Code. 10408372
Click to view available options
Thread Size:
25 mm
28 mm
32 mm
38 mm
38/430 mm
40 mm
A 32 to A 38
A 32 to A 45
A 45 to S 40
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10408372

Brand: Hirschmann™ 9313525

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene (PP) Threaded adapter for adaptation on the most common bottles.

  • For the adaption on the most common bottles

Specifications

Product Type Adapter
Material Polypropylene
For Use With (Equipment) ceramus™ and opus™
Thread Size 38 mm
Diameter (Metric) Neck 45 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.