missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Adaptor
Shop All Eppendorf Products
Click to view available options
For Use With (Equipment):
Bottle Thread 32 to 28 mm
Bottle thread 25 mm
Bottle thread GL 32 to GL 27
Bottle thread GL 32 to GL 45
Bottle thread GL 45 to GL 35
Bottle thread GL 45 to GL 38
Bottle thread GL 45 to S 40
Bottleneck 19/26
Thread GL 32 to NS 24/29
Thread GL 32 to NS 29/32
Unit Size:
Each
Specifications
Specifications
| Product Type | Adapter |
| Material | Polypropylene |
| For Use With (Equipment) | Thread GL 32 to NS 29/32 |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction