missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Centrifuge Microtubes

Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.

Brand:  Kartell™ 0029700

18.34 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.



Code : A0

Additional Details : Weight : 0.63000kg

 View more versions of this product

Product Code. 12049917

  • £25.25 / Pack of 1000
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.

  • Available with cap
  • Manufactured from polypropylene or polyethylene
  • Autoclavable
  • CE marked
  • IVD approved 
Specifications

Specifications

11,000 x g
Yes
Translucent
Sample analysis
40mm
1000/Pk.
1.5mL
CE–IVD
1.5 mL
Polypropylene
Olli CD
No Cap
Cardboard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers