Learn More
Kartell™ Input Trays
Manufactured with polypropylene for strength and durability. Kartell™ Input Trays are autoclavable and useful for holding different sized bottles on a benchtop.
Brand: Kartell™ 0054800
34.49 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 02
Additional Details : Weight : 0.55620kg
Description
- Strong, tough, multiple use
- 12L autoclavable tray for a variety of uses
- 2mm molded polypropylene body has ribbing struts around lip for extra strength
- Will not twist while being carried
- Holds 18 x 500mL or 12 x 1L bottles
Specifications
12 L | |
White | |
345 mm (Interior), 510 mm (Exterior) | |
Tray | |
Strengthening Ribs | |
Rectangular |
Internal: 510 x 345 x 110 mm; Exterior: 510 x 350 x 105 mm | |
110 mm (Interior), 105 mm (Exterior) | |
Polypropylene | |
510 mm (Interior), 350 mm (Exterior) | |
1 Piece | |
Autoclavable |