missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock
Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock allow a fast transfer of liquids from barrels, canisters and tanks.
£163.00 - £225.00
Specifications
Material | Polypropylene, PTFE |
---|---|
Resistance Properties | Chemicals |
Type | Barrel Pump |
For Use With | Barrel, Canister, Tanks, Foodstuffs |
Applications | Industrial |
Product Code | Brand | Depth (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Overall Length (Metric) | Price | Quantity & Availability | ||||
10261972
|
Buerkle™
5600-0502 |
50 cm | 60 cm |
£193.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10303382
|
Buerkle™
5600-0652 |
65 cm | 74 cm |
£163.00
Each |
In Stock
Log in to see stock. |
||||
10641253
|
Buerkle™
5600-0802 |
80 cm | 90 cm |
£168.00
Each |
In Stock
Log in to see stock. |
||||
10550882
|
Buerkle™
5600-1002 |
100 cm | 109 cm |
£177.00
Each |
In Stock
Log in to see stock. |
||||
10251972
|
Buerkle™
5600-1502 |
150 cm | 159 cm |
£225.00
Each |
In Stock
Log in to see stock. |
||||
10343282
|
Buerkle™
5600-1252 |
125 cm | 134 cm |
£214.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Seals made of PTFE
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
Polypropylene, PTFE | |
Barrel Pump | |
Industrial | |
32 mm |
Chemicals | |
Barrel, Canister, Tanks, Foodstuffs | |
Discharge Hose; Stop Cock |