missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Tri-Corner Polypropylene Beakers
Click to view available options
Capacity (Metric):
100 mL
Description
- Accurate to ±5% with molded graduations.
- Autoclavable.
- Polypropylene (PP) beakers feature a tri-corner design that provides three dripless pouring spouts.
- Beakers are ideal for use with stirrers — flat bottom keeps stir bars centered.
- Beakers can withstand temperatures to 250°F (121°C).
Specifications
Specifications
Accuracy | ± 5% |
Capacity (English) | 3.4 oz. |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
Height (English) | 2 in. |
Height (Metric) | 50.8 mm |
Quantity | 100 Pk. |
Temperature (English) Max. Operating | 250°F |
Temperature (Metric) Max. Operating | 121°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'