missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Low-Form Polypropylene Beakers with Handles
Click to view available options
Capacity (Metric):
500 mL
Description
- Durable beaker with handle makes pouring easy.
- Autoclavable.
- Low-form design adds stability to these beakers.
- Made of polypropylene (PP), beakers are ideal for many industrial applications.
- Graduated in milliliters and liters.
- These beakers can withstand temperatures to 275°F (135°C).
Specifications
Specifications
Capacity (English) | 16.9 oz. |
Capacity (Metric) | 500 mL |
Material | Polypropylene |
For Use With (Application) | Ideal for Many Industrial Applications |
Height (English) | 4 in. |
Height (Metric) | 101.6 mm |
Quantity | 4 Pk. |
Temperature (English) Max. Operating | 275°F |
Temperature (Metric) Max. Operating | 135°C |
Type | Beaker |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'