Learn More
Fisherbrand™ Bijou Vials with Polypropylene Cap
Manufactured from Type III Soda Lime Glass with polypropylene cap. Fisherbrand™ Bijou Vials with Polypropylene Cap are suitable for media, diagnostic and sample collection applications.
Marke: Fisherbrand™
553.07 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : 33
Weitere Details : Weight : 10.80000kg
Beschreibung
- Type III Soda Lime Glass
- Polypropylene screw cap
- Clear color bottle
- Screw thread neck
- Autoclavable
Spezifikation
Clear | |
Soda Lime Glass (Type 3) | |
Suitable for media, diagnostic and sample collection applications | |
Tubular | |
Polypropylene | |
Screw Cap | |
1715/Pk. | |
18 mm |
20 mm | |
7 mL | |
Screw | |
Screw | |
Autoclavable | |
43 mm | |
Bijou Vial |