missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Black Cryo Boxes
Click to view available options
Holds:
1.2 to 2 mL Cryo Tubes
Unit Size:
Pack of 5
Description
- Autoclavable and temperature-resistant from -90° to +121°C
- 81 places, 9 x 9 grid, numerically coded
- Stackable for safe transport
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts
- 133 x 133 x 52 mm
Specifications
Specifications
| Closure Type | Snap-On Lid |
| Color | Black |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Safe Transport |
| Holds | 1.2 to 2 mL Cryo Tubes |
| Includes | Robust Hinge with Snap-On Lid |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction