missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene Bottle
183.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Use promo code "23292" to get your promotional price.
Click to view available options
Capacity (Metric):
400 mL
Description
- Wide-mouth plastic centrifguge bottle
- Polypropylene
- 400mL
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 400 mL |
Material | Polypropylene |
Product Type | Centrifuge Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'