missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Polypropylene Bouffant Cap in Polybag, 48 cm Diameter
3.29 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Color:
Blue
Green
White
Description
- Lightweight for improved comfort
- Ability to use a color code for tracking
- Adapts to different head sizes
- Single elastic band
- Can be used to control environment for HACCP processes and various industries
- 12 g/m2 material weight
Specifications
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Bouffant |
Sterility | Non-sterile |
Certifications/Compliance | EN ISO 9001 |
Quantity | 100 Pk. |
Diameter (Metric) | 48 cm |
For Use With (Application) | Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'