missing translation for 'onlineSavingsMsg'
Learn More
Kolmi Hopen™ Polypropylene Bouffant Cap in Polybag, 48 cm Diameter Product Code.: 17720129
Add to basket

Kolmi Hopen™ Polypropylene Bouffant Cap in Polybag, 48 cm Diameter

Product Code. 17720129
Blue
Click to view available options
Color:
Blue
Green
White

Product Code. 17720129

Brand: Kolmi Hopen™ 70.002

Edge
Add to basket
Add to basket

These comfortable bouffant caps provide additional hygiene control for various industrial environments.

  • Lightweight for improved comfort
  • Ability to use a color code for tracking
  • Adapts to different head sizes
  • Single elastic band
  • Can be used to control environment for HACCP processes and various industries
  • 12 g/m2 material weight

Specifications

Material Polypropylene
Color Blue
Disposable Single-use
Design Type Bouffant
Sterility Non-sterile
Certifications/Compliance EN ISO 9001
Quantity 100 Pk.
Diameter (Metric) 48 cm
For Use With (Application) Industrial, Laboratory
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kolmi Hopen™ Polypropylene Bouffant Cap in Polybag, 48 cm Diameter >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.