missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Polypropylene Bouffant Caps, 53 cm Diameter
Click to view available options
Color:
Blue
Green
White
Includes:
Caps and Polybags
Caps and Wall Dispenser
Description
- Lightweight for improved comfort
- Ability to use a color code for tracking
- Adapts to different head sizes
- Single elastic band
- 12 g/m2 material weight
Specifications
Material | Polypropylene |
Color | Green |
Disposable | Single-use |
Design Type | Bouffant |
Sterility | Non-sterile |
Certifications/Compliance | EN ISO 9001 |
Quantity | 100 Pk. |
Diameter (Metric) | 53 cm |
Includes | Caps and Wall Dispenser |
For Use With (Application) | Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'