missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Polypropylene Bowl
Use these bowls to help prevent splashing on the work surface while working with strong reactions in uncovered vessels. VITLAB™ Polypropylene Bowls feature a broad, stable edge and circumferential standing ring on the bottom.
Brand: Vitlab™ 42994
26.05 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- White round bowl
- Polypropylene
Specifications
Flat | |
White | |
Round | |
130 mm |
7 L | |
Polypropylene | |
Bowl | |
320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction