missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Bowl

Product Code. p-8001227
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
7 L
Unit Size:
Each
Pack of 3
Pack of 5
This item is not returnable. View return policy

Product Code. 10528341

Brand: Vitlab™ 42694

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these bowls to help prevent splashing on the work surface while working with strong reactions in uncovered vessels. VITLAB™ Polypropylene Bowls feature a broad, stable edge and circumferential standing ring on the bottom.

  • White round bowl
  • Polypropylene

Specifications

Bottom Shape Flat
Capacity (Metric) 2 L
Color White
Material Polypropylene
Shape Round
Type Bowl
Height (Metric) 80 mm
Diameter (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.