missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Bowls
Mix, store and save lab and foodstuff products. VITLAB™ Polypropylene Bowls are sturdy, lightweight bowls designed for stability and durability. Constructed of high-quality white polypropylene in a variety of sizes. Suitable for use with foodstuffs.
£3.55 - £41.70
Specifications
Bottom Shape | Flat |
---|---|
Color | White |
Material | Polypropylene |
Shape | Round |
Type | Bowl |
Product Code | Brand | Capacity (Metric) | Description | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||
10640123
|
VITLAB™
42794 |
3 L | 5 Bowl Set | 240 mm | 100 mm |
£32.60
Pack of 5 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||
10105502
|
VITLAB™
43094 |
9 L | 3 Bowl Set | 360 mm | 150 mm |
£30.75
Pack of 3 |
In Stock
Log in to see stock. |
||
15701996
|
VITLAB™
43194 |
13 L | 3 Bowl Set | 400 mm | 180 mm |
£41.70
Pack of 3 |
In Stock
Log in to see stock. |
||
10394111
|
VITLAB™
42794 |
3 L | 5 Bowl Set | 240 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Economical, tip-resistant basins for mixing, storing and saving lab products, foodstuffs and more. Made of durable, recyclable polypropylene in a variety of sizes (3, 9 and 13L).- Lightweight, rigid bowls with a broad, stable edge
- Standing ring around the circumference of the bottom for added stability
- Constructed of durable polypropylene that is heat-resistant and chemically inert
- Round white vessels ideal for mixing, storing and saving a broad range of products
- FDA compliant and suitable for contact with all foodstuff categories (up to 24 hours at 40°C or less)
Specifications
Flat | |
Polypropylene | |
Bowl |
White | |
Round |