missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Buchner Funnels
Click to view available options
Capacity (Metric):
40 mL
70 mL
180 mL
285 mL
390 mL
810 mL
2100 mL
6000 mL
Diameter (Metric)Top:
42.5mm
55mm
70mm
80mm
90mm
110mm
160mm
240mm
Unit Size:
Each
Description
Manufactured from robust, lightweight polypropylene for durability and excellent chemical resistance. Kartell™ Polypropylene Buchner Funnels with an integral filter is ideal for separating solids from liquids in a laboratory.
- Unbreakable, resistant to corrosion and heat
- Two piece construction allows top and bottom to be separated for easy clean up
- Autoclavable
- Suitable for foodstuff
Specifications
Specifications
| Diameter (Metric)Top | 70mm |
| Capacity (Metric) | 180 mL |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Description | Buchner filter |
| For Use With (Application) | Filtration, separating solids from liquids, collecting recrystallized compounds |
| Length (Metric) Stem | 57mm |
| Pore Size | 2mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polypropylene Buchner Funnels >
Spot an opportunity for improvement?Share a Content Correction