missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Buchner Funnels

Product Code. 10595231
285 mL, 80mm, Each
Click to view available options
Capacity (Metric):
40 mL
70 mL
180 mL
285 mL
390 mL
810 mL
2100 mL
6000 mL
Diameter (Metric)Top:
42.5mm
55mm
70mm
80mm
90mm
110mm
160mm
240mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10595231

Brand: Kartell™ 0044000

Only undefined left
Only undefined left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from robust, lightweight polypropylene for durability and excellent chemical resistance. Kartell™ Polypropylene Buchner Funnels with an integral filter is ideal for separating solids from liquids in a laboratory.

  • Unbreakable, resistant to corrosion and heat
  • Two piece construction allows top and bottom to be separated for easy clean up
  • Autoclavable
  • Suitable for foodstuff

Specifications

Diameter (Metric)Top 80mm
Capacity (Metric) 285 mL
Material Polypropylene
Autoclavable Autoclavable
Color White
Description Buchner filter
For Use With (Application) Filtration, separating solids from liquids, collecting recrystallized compounds
Pore Size 2mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Polypropylene Buchner Funnels >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.