missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Bucket

Product Code. p-7084525 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
12 L
Unit Size:
Each

Product Code. 10056621

Brand: Buerkle™ 23061012

Only null left
Add to basket
Edge
Add to basket

Bucket made of PP for transporting, decanting and mixing. Safe emptying with wide spout. Sturdy handle made of PP.

  • PP, transparent
  • With contents scale, graduation 1000 ml
  • With spout
  • Sterilisable
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 12 L
Graduations 500 mL, up to 12 L
Material Polypropylene
Autoclavable Autoclavable
Capacity (English) 3.17 gal.
Color Transparent
Diameter (Metric) Outer 310 mm
For Use With (Equipment) Suitable for Use with Foodstuffs
Handle Material Polypropylene
Height (Metric) 300 mm
Includes Handle
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.