missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Polypropylene Screw Caps
Click to view available options
Thread Size (Metric):
20 mm
30 mm
33 mm
35 mm
38 mm
58 mm
110 mm
Color:
Black
White
Description
- Available with or without a butyl-PTFE liner
- Available in either white or black color
Specifications
Color | White |
Material | Polypropylene |
No. per Pack | 100Pack |
Quantity | 100Pack |
Thread Size (Metric) | 20 mm |
Product Type | Cap |
Closure Liner | N/A |
Closure Material | Polypropylene |
Closure Size | 20 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'