missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Centrifuge Tubes, PP, with screw cap

Product Code. 10420602 Shop All Brand Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
Sterility:
Non-sterile
Sterile
Includes:
Base
Without Base
Unit Size:
Pack of 250
Pack of 300
Pack of 750
This item is not returnable. View return policy

Product Code. 10420602

Brand: BRAND™ 114821

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Biologically inert polypropylene for optimal cell and protein recovery. Screw cap with plug seal offers protection against leaks. Highly transparent PP for optimal sample visibility.

  • Polypropylene (PP)
  • Translucent.
  • Withstands RCF up to 3000.
  • Graduated, available non-sterile and y-ray sterilized in 15 ml (graduated up to 13 ml) or 50 ml.
  • Screw cap PE with sealing cone.
  • High clarity.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Includes Without Base
Sterility Sterile
Length (Metric) 114 mm
Bottom Shape Conical
Closure Type Screw Cap
Diameter (Metric) 30 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.