missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Centrifuge Tubes, PP, with screw cap
Biologically inert polypropylene for optimal cell and protein recovery. Screw cap with plug seal offers protection against leaks. Highly transparent PP for optimal sample visibility.
Brand: BRAND™ 114820
138.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Polypropylene (PP)
- Translucent.
- Withstands RCF up to 3000.
- Graduated, available non-sterile and y-ray sterilized in 15 ml (graduated up to 13 ml) or 50 ml.
- Screw cap PE with sealing cone.
- High clarity.

Specifications
50 mL | |
Without Base | |
114 mm | |
Screw Cap | |
Yes | |
3000 x g |
Polypropylene | |
Non-sterile | |
Conical | |
30 mm | |
Centrifuge Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Centrifuge Tubes, PP, with screw cap > Capacity: 50mL; Without base; Non-sterile
Spot an opportunity for improvement?Share a Content Correction