missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile



Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Brand: Corning™ 431123
230.18 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap
- Sterile
- Nonpyrogenic
- 95 kPA (14 psi) pressure tested – plug seal cap only
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Specifications
Certified non-pyrogenic | |
Orange | |
500 mL | |
36 | |
No rack | |
Conical | |
Conical | |
No | |
Centrifuge Tube |
HDPE | |
Natural | |
Polypropylene | |
6 | |
Sterile | |
16.9 oz. | |
Plug | |
Yes | |
6000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Polypropylene Centrifuge Tubes, Sterile > 500mL Conical bottom tube; Max RCF: 6000xG; High-density polyethylene cap; No rack
Spot an opportunity for improvement?Share a Content Correction