Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile



Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Brand: Corning™ 430291
132.77 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Specifications
RNase, DNase-free | |
Orange | |
Clear | |
Single-use | |
500 | |
No rack | |
Conical | |
1.69 oz. | |
Plug | |
29.1 mm | |
Centrifuge Tube |
HDPE | |
1.2 in. | |
50 mL | |
Polypropylene | |
25 | |
Sterile | |
114 mm | |
Conical | |
Large White Marking Area | |
Yes | |
15,500 x g |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.