Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Brand: Corning™ 431470
Code : 66
Additional Details : Weight : 3.14340kg
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
Specifications
RNase, DNase-free | |
Clear | |
Single-use | |
500 | |
No rack | |
Conical | |
0.507 oz. | |
Not Included | |
Large White Marking Area | |
Yes | |
12,000 x g |
0.7 in. | |
15 mL | |
Polypropylene | |
25 | |
Sterile | |
118 mm | |
Conical | |
No | |
17.5 mm | |
Centrifuge Tube |