missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polypropylene Chromabond™ C8 SPE Column
£96.40 - £167.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 8% |
Column Type | SPE |
For Use With (Application) | Pesticides, PCBs Applications |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10115091
|
Macherey-Nagel™
730021 |
1 mL | 100 mg |
£167.00
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10398591
|
Macherey-Nagel™
730022 |
3 mL | 200 mg |
£129.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
12810641
|
Macherey-Nagel™
730024 |
6 mL | 500 mg |
£96.40
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
10197211
|
Macherey-Nagel™
730023 |
3 mL | 500 mg |
£143.00
Pack of 50 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Specifications
Silica | |
SPE | |
45 μm | |
No | |
500 m2/g |
8% | |
Pesticides, PCBs Applications | |
Solid Phase Extraction Column | |
60 μm |