missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low Form Beakers with Molded Graduations
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Molded Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
£1.55 - £114.00
Specifications
Material | Polypropylene |
---|---|
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056-1981(E), BS 5404 Part 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10215381
|
Kartell™
0180100 |
25 mL |
£1.55
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
15845567
|
Kartell™
0180200 |
50 mL |
£27.40
Pack of 20 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
10717732
|
Kartell™
0180300 |
100 mL |
£2.60
Each |
In Stock
Log in to see stock. |
|||||
10091011
|
Kartell™
0180500 |
250 mL |
£3.70
Each |
In Stock
Log in to see stock. |
|||||
11919858
|
Kartell™
0180600 |
500 mL |
£88.35
Pack of 12 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11929858
|
Kartell™
0180800 |
1000 mL |
£61.75
Pack of 4 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
11939858
|
Kartell™
0180900 |
2000 mL |
£39.95
Pack of 4 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11934279
|
Kartell™
0081200 |
5000 mL |
£114.00
Pack of 2 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Description
Manufactured from Polypropylene for durability and good chemical resistance. Autoclavable Kartell™ Polypropylene Class B Low Form Beakers provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
- Permanent molded graduations provide reproducibility and clarity
- Autoclavable at 121°C for 10 minutes
- Withstands 100°C of continuous work
- Class B, Low form
- Complies with ISO 7056-1981 (E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Polypropylene | |
Autoclavable | |
Yes | |
ISO 7056-1981(E), BS 5404 Part 1 |