missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polypropylene Closure
Specifications
Color | White |
Includes | PTFE-insert and Tamper Evident Ring |
Material | Polypropylene |
Product Type | Closure |
For Use With (Equipment) | 500 to 1000 mL Bottle |
Closure Size | 32 mm O.D. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'