missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Polypropylene Closure with Ultrasonically Welded PTFE Liner
For use with screw-thread culture and centrifuge tubes
£261.00 - £667.00
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | PTFE, Rubber |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With (Application) | For repeated autoclaving, to provide superior closure system |
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Price | Quantity & Availability | |||||
11532672
|
DWK Life Sciences
73808-15415 |
15-415 |
£667.00
Pack of 288 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11522672
|
DWK Life Sciences
73808-13415 |
13-415 |
£261.00
Pack of 288 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Provides superior closure system capable of maintaining its liner through multiple autoclavable operations
- PTFE-coated surface of exposed liner is chemical-resistant and compatible with sensitive, corrosive and volatile solvents
Specifications
Screw Cap | |
Autoclavable | |
For repeated autoclaving, to provide superior closure system |
PTFE, Rubber | |
Polypropylene | |
EPA Water Analysis Vials, Screw Thread Culture and Centrifuge Tubes |