missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Collapsible Mesh PP Storage Basket, without Casters
The Collapsible Mesh PP Storage Basket is portable and space saving.
Brand: Cole-Parmer™ 06818-70
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Folds flat when not in use.
- Easy to carry with molded in handles.
- Stainless steel pin hinges stand up to repeat use.
- Storage basket folds flat for storage or transport—measures only 2 3/4 in. high when folded.
- Stack securely in either collapsed or open position; carry basket in either position using the built-in handles.
- Made of polypropylene (PP) with stainless steel pin hinges.
Specifications
Basket | |
Polypropylene | |
Storage or transport | |
52.7 x 34.9 x 27.3 cm | |
20.75 in. | |
13.7 in. | |
10.7 in. |
Blue | |
Rectangular | |
1 Ea. | |
52.7 cm | |
34.9 cm | |
27.3 cm |