Learn More
Masterflex™ NPT Male Threaded Straight Adapter Compression Fittings, Polypropylene
Connect rigid tubing systems with these male threaded straight adapter compression fittings. NPT Male Threaded Polypropylene Straight Adapter Compression Fittings withstand higher pressures than barbed fittings.
Brand: Masterflex™ 06385-40
Code : A0
Additional Details : Weight : 0.07000kg
Description
Assemble fittings to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.- Excellent chemical resistance
- Form a secure seal at higher pressures
- Rated to 220 psi maximum at 25 °C
- Usable from 0 to 100 °C
- Sterilization: Ethylene Oxide (ETO)
Specifications
Compression Fitting | |
1/4 NPT(M) Thread to 3/8 in. tubing O.D. | |
10 Pack | |
1/4 in. NPT(M) | |
100°C |
Polypropylene | |
0°C | |
5/16 in. orifice; 1-11/32 x 13/16 in. | |
220 psi |