missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ NPT Male Threaded Straight Adapter Compression Fittings, Polypropylene

Connect rigid tubing systems with these male threaded straight adapter compression fittings. NPT Male Threaded Polypropylene Straight Adapter Compression Fittings withstand higher pressures than barbed fittings.

Brand:  Masterflex™ 06385-05

Code : A0

Additional Details : Weight : 0.02700kg

 View more versions of this product

Product Code. 11775764

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Assemble fittings to tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
  • Excellent chemical resistance
  • Form a secure seal at higher pressures
  • Rated to 220 psi maximum at 25 °C
  • Usable from 0 to 100 °C
  • Sterilization: Ethylene Oxide (ETO)
Specifications

Specifications

Compression Fitting
1/8 NPT(M) Thread to 1/8 in. tubing O.D.
10 Pack
1/8 in. NPT(M)
100°C
Polypropylene
0°C
3/32 in. orifice; 7/8 x 7/16 in.
220 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers